missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 3
Precision-crafted of stainless steel, with a highly polished finish
Supplier: Troemner™ 80861384
Description
All electronic balance weights are manufactured with adjusting cavities.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
† The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.
Specifications
Two-Piece Electronic Balance Calibration Weight | |
Stainless Steel | |
7.85g/cm3 at 20°C | |
Cylindrical with Groove | |
Each |
ASTM Class 3 | |
2 kg | |
2 kg | |
Polypropylene case | |
1 |