missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 3

Precision-crafted of stainless steel, with a highly polished finish

Supplier:  Troemner™ 80861367

 View more versions of this product

Catalog No. 02-215-65


Explore available promotions

Description

Description

All electronic balance weights are manufactured with adjusting cavities.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove

† The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.

Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
Stainless Steel
7.85g/cm3 at 20°C
Cylindrical with Groove
Each
ASTM Class 3
5 kg
5 kg
Polypropylene case
1
Videos
SDS
Documents

Documents

Promotions

Promotions