missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with NVLAP Certificate

Weight tolerances 50% better than ANSI™/ASTM™ E617 Class 1

Supplier:  Troemner™ 30390351

 View more versions of this product

Catalog No. 022148G


Explore available promotions

Description

Description

UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Fractional weights 500 mg to 5 mg are made of stainless steel (30 mg weights are aluminum); fractional weights 3 mg and below are made of aluminum
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With NVLAP Certificate

Fractional weights
5mg to 500mg are made of stainless steel (30mg weights are aluminum); 3mg and below are made of aluminum

Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
UltraClass
2 kg
2 kg
Polypropylene case
1
NVLAP, ISO9001
Stainless Steel
7.85g/cm3 at 20°C
Cylindrical with Groove
Each
Videos
SDS
Documents

Documents

Promotions

Promotions