missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GOJO™ TRUE FIT™ Wall Plate for LTX-12™

Wall plate fits around LTX-12™ dispenser.

$34.81 - $34.81

Specifications

Product Type Wall Plate
Length (Metric) 10.74 cm
Width (English) 8.32 in.
Width (Metric) 8.32 cm
Height (English) 0.53 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-043-904
View Documents
GOJO™
1990BLK12
Black
Case of 8 Each for $34.81
 
19-043-905
View Documents
GOJO™
1990WHT12
White
Case of 8 Each for $34.81
 
Description

Description

  • Covers up unsightly wall damage
  • Easy to install
  • Can be added after dispenser installation
  • Universal backplate hole pattern simplifies mounting
Specifications

Specifications

Wall Plate
8.32 in.
0.53 in.
Hand Soap
Wall Mount
Front-loading with Opening
12/Pk.
10.74 cm
8.32 cm
0.53 cm
Plastic
1
LTX-12™ Dispenser
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'