Learn More
Thermo Scientific™ TSG Series Laboratory Freezers
TSG Series Laboratory Freezers are built from the ground up to meet your cold storage needs, offering quiet operation, optimal performance, and sustainable design. The TSG Series is packed with features, including pre-installed casters, alarms, a controller backup system, and remote alarm contacts.
$16992.96 - $16992.96
Specifications
Temperature Range | -15°C to -29°C |
---|---|
Temperature Resolution | 1°C |
Temperature Sensor | Yes |
Temperature (Setpoint) | -25°C |
Cabinet Material | Aluminum |
Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Dimensions (DxWxH) Exterior | No. of Doors | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Dimensions (DxWxH) Exterior | No. of Doors | Price | Quantity | ||
TSG2325FA
|
Thermo Scientific™
TSG2325FA |
700 L | 23 cu ft. | 39 x 24 x 58 in. | 1 |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
TSG Series Laboratory Freezers are built from the ground up to meet your cold storage needs, offering quiet operation, optimal performance, and sustainable design. The TSG Series is ready to go out of the box, complete with pre-installed casters, onboard alarms, a 12-hour controller backup system, and remote alarm contacts. These auto-defrost freezers also give you peace of mind knowing that your samples are secure with robust temperature performance, all backed by a 4-year parts and labor warranty.
- Three convenient sizes ranging from 12 cu. ft. to 49 cu. ft.
- Quiet operation at less than 52 dB
- ENERGY STAR-certified freezers
- Auto-defrost
- Insulated solid doors
- Four 2-in. casters; front casters are lockable
- Self-closing door with 90° stop
- Temperature, door ajar, and power failure alarms
- 12-hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
Specifications
-15°C to -29°C | |
Yes | |
Aluminum | |
100 lb. | |
cULus, RoHS, REACH, ENERGYSTAR, EPA SNAP | |
Yes | |
4 Years (Parts and Labor) | |
Alarm Module, Battery Back-up | |
Yes | |
NEMA 5-15 P | |
115 V/60 Hz | |
ENERGYSTAR | |
R290 |
1°C | |
-25°C | |
Aluminum | |
45 kg | |
Upright | |
General Purpose | |
Automatic | |
Yes | |
Yes | |
115 V | |
60 Hz | |
Bottom-mounted |