missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ TSG Series Laboratory Freezers

TSG Series Laboratory Freezers are built from the ground up to meet your cold storage needs, offering quiet operation, optimal performance, and sustainable design. The TSG Series is packed with features, including pre-installed casters, alarms, a controller backup system, and remote alarm contacts.

Supplier:  Thermo Scientific™ TSG2325FA

 View more versions of this product

Catalog No. TSG2325FA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

TSG Series Laboratory Freezers are built from the ground up to meet your cold storage needs, offering quiet operation, optimal performance, and sustainable design. The TSG Series is ready to go out of the box, complete with pre-installed casters, onboard alarms, a 12-hour controller backup system, and remote alarm contacts. These auto-defrost freezers also give you peace of mind knowing that your samples are secure with robust temperature performance, all backed by a 4-year parts and labor warranty.

  • Three convenient sizes ranging from 12 cu. ft. to 49 cu. ft.
  • Quiet operation at less than 52 dB
  • ENERGY STAR-certified freezers
  • Auto-defrost
  • Insulated solid doors
  • Four 2-inch casters; front casters are lockable
  • Self-closing door with 90° stop
  • Temperature, door ajar, and power failure alarms
  • 12-hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
Specifications

Specifications

23 cu ft.
-15°C to -29°C
Yes
Solid Swing
Aluminum
4
45 kg
Upright
General Purpose
Automatic
Alarm Module, Battery Back-up
Yes
NEMA 5-15 P
115 V/60 Hz
ENERGYSTAR
R290
143 kg
700 L
1°C
-25°C
1
Aluminum
100 lb.
cULus, RoHS, REACH, ENERGYSTAR, EPA SNAP
Yes
4 Years (Parts and Labor)
39 x 24 x 58 in.
Yes
Yes
115 V
60 Hz
Bottom-mounted
315 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions