Learn More
Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators
Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.
Supplier: Thermo Scientific™ TSX2304BA
Description
Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve
- Designed to meet the strict requirements established by the AABB and FDA for the storage of whole blood and blood components
- Stores up to 385 blood bags (450mL whole blood); Stores up to 770 blood bags in the 51/2 cu.ft. refrigerator (450mL whole blood)
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 40% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of 2° to 8°C, factory setpoint at 4°C
- Convenient, fully extendable and adjustable stainless steel drawers
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Standard factory-installed chart recorder
- Warranty varies by country, please contact us for details
Specifications
TSX Series High-Performance Blood Bank Refrigerator | |
23 cu. ft. | |
3°-7°C (4°C) | |
Glass | |
7 | |
UL, ENERGYSTAR, cUL, FDA, AABB SCoPE | |
Automatic | |
Standard | |
28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | |
37.9 in. | |
96.2 cm | |
78.6 in. | |
199.6 cm | |
28 in. | |
71.1 cm | |
15 A | |
115 V | |
60 Hz | |
526 lb. | |
485 lb. |
Blood Bank Refrigerator | |
650 L | |
R290 | |
Stainless Steel (Drawer) | |
Water-Blown Foam | |
Microprocessor | |
Alarm, Recorder | |
Smart-Vue Compatible | |
37.8 x 28 x 78.6 in. (96 x 71.1 x 199.6 cm) | |
28.5 in. | |
72.3 cm | |
58 in. | |
147.3 cm | |
24 in. | |
61 cm | |
NEMA 5-15 | |
115V, 60Hz | |
Energy efficient | |
239 kg | |
220 kg |
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models