missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ TSX Series High-Performance Chromatography Refrigerators

Innovative refrigeration solutions for healthcare and research needs

Supplier:  Thermo Scientific™ TSX3005CA

 View more versions of this product

Catalog No. TSX3005CA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Thermo Scientific™ TSX Series high-performance chromatography refrigerators are designed for a variety of applications requiring precise temperature control, full access to chromatography instrumentation, and easy setup of instrumentation and apparatus within the chamber. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns and offers significant energy savings without compromising protection.

The TSX Chromatography series features industry-leading safety features to ensure maximum protection as well as delivering over 450W of reserve capacity to handle the heat load generated by instruments within the cabinet and to react quickly to frequent door access.

The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.

  • Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe
  • GMP Clean Room Class A / ISO 6 (ISO EN 14644-1) compatible
  • Designed for chromatography applications requiring a temperature range of 2°C to 8°C
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Operating temperature range of 2° to 8°C, factory setpoint at 5°C
  • Glass door models only on Chromatography line
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:

  • Display temperature
  • Ambient Temperature
  • Alarm and alerts notification

*Data on file. Based on comparisons between TSX series and previous generation Thermo Scientific models.

Specifications

Specifications

High-Performance Refrigerator
827 L
R290
1
UL, ENERGYSTAR, cUL
TSX Series
Alarm, Recorder
Smart-Vue Compatible
28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
37.3 in.
94.7 cm
78.5 in.
199.4 cm
34.0 in.
86.4 cm
15 A
115 V
60 Hz
442 lb.
29.2 cu. ft.
3°-7°C (5°C)
Glass
2 Half
Microprocessor
Automatic
Optional
37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
28.5 in.
72.3 cm
58.0 in.
147.3 cm
30 in.
76.2 cm
NEMA 5-15
115V, 60Hz
Energy efficient
201 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions