missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ TSX ultra-low freezer package with racks and boxes
TSX ultra-low freezer package with racks and boxes
$46860.80 - $46860.80
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -50°C to -86°C |
Insulation | Water-Blown Polyurethane Foam |
Interior | Stainless Steel |
Shelves | 3 |
Alert:
Not available outside North America
Catalog Number | Mfr. No. | Includes | Electrical Requirements | Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Electrical Requirements | Type | Price | Quantity | |||
09313889
|
Thermo Scientific™
TSX50086DRAK |
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers | 208 - 230 V 60 Hz | Ultra-Low Freezer, Upright |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
TSX ultra-low freezer package with racks and boxes
Package includes:
- One Thermo Scientific TSX Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Warranty
Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
Water-Blown Polyurethane Foam | |
3 | |
Upright | |
V-drive |
-50°C to -86°C | |
Stainless Steel | |
EPA SNAP | |
Alarm, Recorder |