missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Tubing Holder for Beakers
Holds flexible tubing steady and fits securely onto the edge of beakers.
Supplier: Bel-Art™ F182350000
Description
- Polypropylene plastic clip
- Fits beakers or pitchers up to 0.25 in. thick
- Long arm of 5.1cm with hole to accept tubing up to 9.5mm O.D.
- Autoclavable
Specifications
Tubing Holder Clips | |
Polypropylene | |
For 0.25 in. thick beakers and pitchers |
Autoclavable | |
5.1 cm | |
Holds tubing up to 9.5mm O.D. |