missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Tubular Spring Balances
Scaled in both grams and Newtons.
Supplier: Eisco™ PH0033D
Description
- Made from plastic
- Color coded for convenience
- Spring mechanism clearly visible
- Zero adjustment incorporated
Specifications
Brown | |
9.5 in. | |
Plastic | |
1 in. | |
2.54 cm | |
1kg/10N | |
English | |
Tubular Spring Balances | |
1.3 in. |
9 to 12 | |
24.13 cm | |
0.1 lb. | |
45.35 g | |
Scaled in both grams and Newton | |
Color coded | |
Analog | |
No | |
3.3 cm |