missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Tuttnauer™ Benchtop Sterilizers: M Series

Compact sterilizers featuring analog controls that provide a fast, safe, and convenient way to sterilize solids.

Supplier:  Heidolph™ 023210550

 View more versions of this product

Catalog No. 02-964-13

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Economical analog controls and gauges for simple operation 60-minute cycle timer. Temperature selection from 100°C to 134°C (212°F to 273°F). Combination pressure and temperature gauge with peak indicator.

Standard Operating Features

  • Self-contained design eliminates external plumbing and hardwiring for easy installation
  • Simple operation
  • ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
  • Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
  • Closed-door drying system maintains sterility
  • Drying cycle removes residual moisture after sterilization
  • Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
  • Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
  • Water drain is conveniently located on top to allow quick and easy cleaning of reservoir
  • Automatic shut-off feature saves energy

Standard Safety Features
  • Heat-insulated, double-locking door protects against accidental burns
  • Door cannot be opened while chamber is under pressure
  • Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
  • Over-temperature cutoff and over pressure valve ensure safe operation

 

Sterilization of instruments, glassware, clothing, and waste

Service Plan

Service agreement available.

Certifications

UL listed, CSA, ASME (chamber)

Warranty

One year

Specifications

Specifications

13.6 A
34 in.
67 cm
22 gal.
68.6 cm
27 in.
Sterilization of Instruments, Glassware, Clothing and Waste
53.3 cm
Manual Sterilizer
100°C to 134°C
102 kg
30 min.
2.5 cm
50/60 Hz
Yes
220 V
14 in.
35 cm
66 cm
UL, CSA, ASME, U.S. EPA
86.4 cm
26.1 in.
84 L
15 in.
38.1 cm
21 in.
3870 M
212°F to 273°F
225 lb.
220 V 50/60 Hz
0.98 in.
Analog controls
No
2
2700 w
26 in.
Sterile
Videos
SDS
Documents

Documents

Promotions

Promotions