missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Tuttnauer Sterilizer 3870ELP Benchtop
3870ELP Benchtop sterilizer, ideal for sterilizing liquids. Integrated reservoir for water feed, with water level control and steam recirculation saves on demineralized water consumption and enables the autoclave to be independent of a water supply.
Supplier: Heidolph™ 023210672
Description
- 85L chamber volume
- Stainless Steel Chamber
- Chamber dimensions (Dia. x Depth): 380 x 690mm
Warranty
1 year manufacturer warranty
Specifications
10 A | |
22.45 gal. | |
690 mm | |
27.17 in. | |
Multiple; Sterilization | |
44.49 in. | |
76 cm | |
3870ELP | |
221°F to 273°F | |
192 lb. | |
Buck Boost for electrical voltage, 2x Temp Probes, 2x trays, printer, printer paper, and 2-yr warranty | |
Non-sterile |
Three Phase | |
85 L | |
14.97 in. | |
380 mm | |
Laboratory Glassware and accessories | |
29.92 in. | |
85 cm | |
Sterilizer | |
105°C to 134°C | |
87 kg | |
230 V 3 Phase |