missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Tuttnauer Vertical Mobile Sterilizer 2840ELVP

2840ELVP (208V); 3 ph Free Vertical sterilizer on wheels, Heidolph Tuttnauer Vertical Mobile Sterilizer 2840ELVP requires no hard plumbing. Plug and Play unit

Supplier:  Heidolph™ 023210744

Catalog No. 13890130

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Requires : Distilled Water

Description

Description

  • 31L chamber volume
  • Stainless Steel
  • No need to connect autoclave to building utilities for distilled water, tap water and drain
  • Chamber Dimensions (Dia. x Depth): 28 x 46cm
Specifications

Specifications

8.18 gal.
460 mm
18.11 in.
Multiple; Sterilization
27.56 in.
105 cm
2840ELV
203°F to 219.2°F
253.53 lb.
 2-yr warranty
31 L
11.02 in.
280 mm
Laboratory Glassware and accessories
41.33 in.
70 cm
Sterilizer
95°C to 104°C
115 kg
Non-sterile
Videos
SDS
Documents

Documents

Promotions

Promotions