missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ twin.tec™ Trace PCR Plates - PCR Plates
The Eppendorf twin.tec™ Trace PCR Plates feature an OptiTrack™ matrix and optical guiding grid for effortless well orientation and laser-engraved lot numbers for enhanced traceability.
Supplier: Eppendorf™ 0030129768
Description
- Laser-engraved lot number and expiration date on each single plate to improve traceability in your laboratory processes
- Unique laser-engraved optical guiding grid
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample
- Exceptionally solid, torque- and heat-resistant polycarbonate frame: No warping, bending or breaking during heat incubation or centrifugation
- Raised well rims for effective sealing, also reduces risk of cross-contamination
- Batch-tested and certified free of DNA, DNAase, RNase and PCR inhibitors (PCR clean)
Specifications
No Barcode | |
8 x 12 | |
25 Plates (5 Bags x 5 Plates) | |
Colorless | |
Skirted | |
150 μL | |
Non-sterile | |
Conical Bottom (V-well) | |
PCR Clean (Non-sterile) | |
Colorless |
Standard | |
Autoclavable | |
Eppendorf | |
Trace PCR Plate | |
Polypropylene, Polycarbonate | |
96 | |
Non-treated | |
6000 x g | |
25 Pk. | |
PCR Ready |