missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Two-Prong Single Adjust Multi-Purpose Clamp
Designed to securely hold laboratory glassware and apparatus. Extension armattaches clamp head securely and offers easy positioning in the deepest fumehoods.
$143.21 - $151.82
Specifications
Type | Multi-purpose Clamp |
---|---|
Material | Nickel-plated Zinc |
Includes | Non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers |
For Use With (Application) | Securely hold laboratory glassware and apparatus |
Diameter (English) | 0.43 in. |
Catalog Number | Mfr. No. | Size | Size (Metric) Grip | Size (English) Grip | Length (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (Metric) Grip | Size (English) Grip | Length (Metric) | Price | Quantity | ||
02-300-206
|
Troemner™
30392208 |
Medium | 0 to 78 mm | 3.07 in. | 216 mm |
Each for $143.21
|
|
||
02-300-205
|
Troemner™
30392206 |
Large | 0 to 92 mm | 0 to 3.62 in. | 229 mm |
Each for $151.82
|
|
||
Description
- Constructed with round extension arms, which allow the clamps to be rotated 360°
- Extension arms also allow placement of apparatus at various distances from lab-frames without compromising the integrity of experiments
- Nickel-plated zinc offers a clamp with a high tensile strength at an economical price
- Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
Order Info
: An additional holder must be purchased in order to attach clamps to frames or other apparatus.
Specifications
Multi-purpose Clamp | |
Non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers | |
0.43 in. | |
5 in. | |
2-Prong Single Adjust |
Nickel-plated Zinc | |
Securely hold laboratory glassware and apparatus | |
11 mm | |
127 mm |