missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Two-Prong Single Adjust Swivel Clamp

Swivel clamps are used to hold apparatus near the lab-frame. Unlike extension clamps, these clamps have an integral holder for attaching to a lab-frame or other apparatus.

$168.64 - $454.42

Specifications

Type Swivel Clamp
Includes Non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers
For Use With (Application) Hold apparatus near the lab-frame
Jaw Type 2-Prong Single Adjust
View More Specs

Products 3
Catalog Number Mfr. No. Size Size (Metric) Grip Material Length (Metric) Price Quantity  
Catalog Number Mfr. No. Size Size (Metric) Grip Material Length (Metric) Price Quantity  
02-216-212
View Documents
Troemner™
30392216
Large 0 to 95 mm Nickel-plated Zinc 180 mm
Each for $168.64
Only null left
 
02-300-210
View Documents
Troemner™
30392215
Medium 0 to 76 mm Nickel-plated Zinc 163 mm
Each for $179.75
Only null left
 
02-217-128
View Documents
Troemner™
30392226
Medium 0 to 76 mm Stainless Steel 163 mm
Each for $454.42
Only null left
 
Description

Description

  • Built-in holder grips rods up to 19mm (0.75 in.) in diameter and is adjustable for forward or reverse-facing adjustment screws
  • Shaft wing-nut allows the holding angle of the swivel clamp to adjust through 360° of rotation and can be locked in place once desired position is achieved
  • Stainless steel electro-polished finish or nickel-plated zinc construction
  • Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
  • Prong width: 23mm (0.91 in.)
Specifications

Specifications

Swivel Clamp
Non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers
Hold apparatus near the lab-frame
2-Prong Single Adjust
Videos
SDS
Documents

Documents