Learn More
Thermo Scientific™ TX-400 4 x 400 mL Swinging Bucket Rotor
Support a wide range of sample sizes and applications with the swinging bucket rotor.
$362.92 - $4639.40
Specifications
For Use With (Equipment) | Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges |
---|---|
Biocontainment | Yes |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
75-003-181
|
Thermo Scientific™
75003181 |
TX-400 Swinging Bucket Rotor w/Slide Coat anti-friction finish |
Each for $4,639.40
|
|
|||||
75-003-655
|
Thermo Scientific™
75003655 |
Round Buckets for TX-400 Rotor (4) |
Each for $3,965.94
|
|
|||||
75-003-656
|
Thermo Scientific™
75003656 |
ClickSeal Biocontainment Lids, (4) |
Each for $1,137.62
|
|
|||||
75-003-657
|
Thermo Scientific™
75003657 |
Replacement O-rings for 75003656 Sealing Caps (set of 4) |
Each for $362.92
|
|
|||||
Description
Support a wide range of sample sizes and applications with the Thermo Scientific™ TX-400 4 x 400mL Swinging Bucket Rotor.
Ordering Information:
Buckets and lids are sold separately; order rotor body (75003181) and components to complete assembly. For replacement O-rings for lids (set of four), order 75003657. Tube adapters are also available separately. Contact your sales representative for information.
Compatible with:
Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Heraeus™ Multifuge™ X1, Heraeus Megafuge™ 16 Centrifuge Series
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology
Note:Rotor 75003181 is the replacement for rotor 75003629
Specifications
Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges | |
Yes |