missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 Series 125 Coveralls
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC125SYLMD001200
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Laydown collar
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Yellow for high visibility
- 10 mil thickness
QC 125B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Compliance
Meets ASTM™ D3776, ASTM D1777, ASTM 1117, ASTM D3786, ASTM D5034 standards.
Specifications
Medium | |
Yellow | |
Elastic | |
Serged | |
27.5 in. | |
Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
85.7 cm | |
5.3 to 5.7 ft. |
Tychem | |
Elastic | |
Zipper | |
Elastic wrist and ankle; Polyethylene Film Coated on Tyvek™ Fabric | |
89.53 to 98.42 cm | |
33.75 in. | |
24.25 in. | |
1.6 to 1.73 m |