missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 Series 127 Coveralls
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC127BYLLG001200
Alert:
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Yellow for high visibility
- 10 mil thickness
QC 127B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Compliance
Meets ASTM™ D3776, ASTM D3786, ASTM D1117, ASTM D5034 standards.
Specifications
Large | |
Yellow | |
Elastic | |
Standard | |
Bound | |
28.5 in. | |
Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
88.9 cm | |
5.5 to 5.9 ft. |
Tychem | |
Elastic | |
Hooded | |
Zipper | |
Polyethylene Film Coated on Tyvek™ Fabric | |
97.15 to 106.04 cm | |
35 in. | |
25.75 in. | |
1.67 to 1.8 m |