missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 Series 127 Coveralls
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC127TYL4X000400
Alert:
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Yellow for high visibility
- 10 mil thickness
QC 127B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Specifications
4X-Large | |
Yellow | |
Elastic | |
Standard | |
Taped | |
32.5 in. | |
Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
128.9 to 137.8 cm |
Tychem | |
Elastic | |
Hooded | |
Zipper | |
Polyethylene Film Coated on Tyvek™ Fabric | |
82.6 cm | |
50.75 to 54.25 in. |