missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Comfort Fit Design Coveralls, Open Wrists and Ankles
Coveralls with collar and serged seams provide an ideal balance of protection, durability, and comfort of any limited use fabric technology.
Supplier: DuPont™ TY120SWH2X002500
Description
- Tyvek™ 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material.
- Fabric offers an inherent barrier against particles (down to 1.0 micron in size).
- Protection is built into the fabric itself, no films or laminates to abrade or wear away.
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements.
- Tailored fit, offers reinforcement in high stress areas for fewer blowouts.
- Longer zipper for easier donning and doffing and an elastic waist to better position the garment.
- Laydown collar, open wrists, open ankles.
- Manufactured under specifications that do not contain natural rubber latex.
- Stormflaps.
Compliance
Meets USDA, FDA, OSHA standards.
Specifications
General Purpose Coveralls | |
Unisex | |
White | |
Elastic | |
Open | |
Unhooded | |
Serged | |
Particle | |
ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 | |
Yes | |
45.25 to 48.75 in. | |
114.93 to 123.82 cm | |
5.7 mil | |
38.5 in. | |
6 to 6.4 ft. | |
25/Cs. |
2X-Large | |
Tyvek | |
Limited-use | |
Open | |
Collared | |
Front Zipper | |
Non-sterile | |
Laydown | |
Tyvek™ Flashspun HDPE | |
TY120SWH | |
31 in. | |
78.74 cm | |
Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning | |
97.79 cm | |
1.82 to 1.95 m |