missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Dual 125 Series Coveralls
Suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures.
Supplier: DuPont™ TD125SWB4X0025CM
Description
- Comfort fit design based on extensive wearer input provides a comfortable garment design that enables a greater range of movement while stretching and bending, a more tailored fit, reinforcement in high stress areas for fewer blowouts, a longer zipper for easier donning and doffing and an elastic waist to better position the garment
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Attached skid-resistant boots
- White or blue
Compliance
Meets USDA, FDA, OSHA standards; ASTM D751, ASTM D1117, ASTM D5034, ASTM D257; AATCC 127 compliant
Specifications
General Purpose Coveralls | |
Unisex | |
White, Blue | |
Elastic | |
Collared | |
Front Zipper | |
Non-sterile | |
USDA, FDA, OSHA, ASTM D751, ASTM D1117, ASTM D5034, ASTM D257, AATCC 127 | |
52.75 to 56.25 in. | |
62.5 in. | |
158.7 cm | |
5.7 mil | |
38.5 in. | |
33 in. | |
6.4 to 6.7 ft. |
4X-Large | |
Tyvek, SMS | |
Single-use | |
Elastic | |
Unhooded | |
Serged | |
Laydown | |
TD125SWB | |
32.5 in. | |
134 to 142.87 cm | |
Full Length with Thumb Loop | |
Fiberglass and Composite Manufacturing, Wind Turbines, Boat Construction and Repair, Remediation, Maintenance | |
97.79 cm | |
83.82 cm | |
195 to 204.16 cm |