missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Pants
Tyvek™ 400 Pants come complete with an elastic waist and serged seams.
$415.79 - $440.77
Specifications
Material | Tyvek |
---|---|
Color | White |
Ankle Style | Open |
Seam Type | Serged |
Waist Style | Elastic |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-820-558
|
DuPont™
TY350SWHMD0050VP |
Medium |
Case of 50 Each for $415.79
|
|
|||||
19-820-557
|
DuPont™
TY350SWHLG0050VP |
Large |
Case of 50 Each for $415.79
|
|
|||||
19-820-559
|
DuPont™
TY350SWHXL0050VP |
X-Large |
Case of 50 Each for $415.79
|
|
|||||
19-820-555
|
DuPont™
TY350SWH2X0050VP |
2X-Large |
Case of 50 Each for $440.77
|
|
|||||
Description
- Pants with open ankle and elastic at waist for easy donning and removal
- Suitable for applications that do not require the full body coverage of a coverall
- Typically worn with TY303S WH shirt
- 50 Pants/Cs.
Specifications
Tyvek | |
Open | |
Elastic |
White | |
Serged |