missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Boot Covers
High boot covers with elastic top offers an inherent barrier against particles and provides durability even after wear and abrasion.
Supplier: DuPont™ TY454SWH00010000
Alert:
Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Description
High boot covers with elastic top offers an inherent barrier against particles and provides durability even after wear and abrasion.
- Abrasion- and tear-resistant
- Lightweight and comfortable
- Tyvek 400 fabric offers an inherent barrier against particles down to 1.0 micron in size
- Serged seams
- Elastic opening at calf, elastic ankle
- FC skid-resistant sole
- Height: 18 in. (46 cm)
Specifications
Universal | |
White | |
Non-sterile | |
Anti-skid | |
Serged | |
Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning | |
45.72 cm |
Tyvek | |
Single-use | |
Elastic Top and Ankles | |
TY454SWH00010000 | |
5.9 mil | |
18 in. | |
Boot Covers |