missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag

Protect your filling needles from accidental touching after they are removed from the primary sterilization packaging. These filling needle bags stay in place via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically removed with forceps after the filling needles are set in place, without having to cut, or remove particulate generating autoclave tape.

Supplier:  Keystone Cleanroom Products BGT2A0105D

 View more versions of this product

Catalog No. 19-990-293

Only null left
Explore available promotions

Description

Description

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
148 mL
Drawstring
Single-use
Pharmaceutical Equipment
Non-sterile
Steam
<125°C
5 in.
1 in.
Autoclave Bag
5 oz.
COC
White
Steam Sterilization
Tyvek
Yes
<250°F
5 x 1 in.
12.7 cm
2.54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions