missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Ultra™ IBD (Alkyl Amide) Mixed Mode HPLC Column with Trident Inlet Fitting, 3 μm DFS Item

Carbon Load: 12%; Pore Size: 100 Å; Column Phase: Reversed Phase and HILIC

Supplier:  Restek™ RK9175362700

 View more versions of this product

Catalog No. 06716387


Explore available promotions

Description

Description

  • IBD columns have a polar group that assists in deactivating surface silanols
  • Provide unique separation selectivities for acids, bases, zwitterions and other polar compounds
  • With large surface area and high-density bondings
  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)

Specifications

Specifications

Analytical Column
Trident Inlet Fitting
Proprietary polar functional embedded alkyl
3 μm
100 Å
L68
Type B Silica
Mixed Mode
Reversed Phase and HILIC
2.1 mm
150 mm
Spherical
2.5 to 8
80°C
IBD (Alkyl Amide)
12%
No
Column
Videos
SDS
Documents

Documents

Promotions

Promotions