missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ Ultraform™ UF-524 Nitrile Gloves
Powder free, thin nitrile glove designed with ERGOFORM™ technology to support musculoskeletal health. Soft nitrile forms to hands for comfort during extended wear.
Supplier: Ansell UF524M
Description
- Thin design for tactile sensitivity
- Soft nitrile formulation forms to hands for comfort during extended wear
- Cobalt blue color
- Non-sterile
- Ambidextrous
- Textured fingertips
- Beaded cuff
- Ideal for a variety of markets including healthcare, life science and food processing
Specifications
ASTM D6319, FDA21 CFR 177-2600 | |
No | |
1.5 | |
Single-use | |
3.1 mil | |
Yes | |
2.4 mil | |
Powder Free | |
2.4 mil | |
Yes | |
MICROFLEX™ Ultraform™ UF-524 | |
9.1 in. |
EN 420:2003 + A1:2009, EN ISO 13485:2012 | |
Healthcare, Laboratory, Industrial | |
Blue | |
Partially Textured | |
0.08 mm | |
Nitrile | |
0.06 mm | |
Medium | |
0.06 mm | |
UF-524-M | |
23 MPa | |
23.1 cm |