missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ Ultraform™ UF-524 Nitrile Gloves

Powder free, thin nitrile glove designed with ERGOFORM™ technology to support musculoskeletal health. Soft nitrile forms to hands for comfort during extended wear.

Supplier:  Ansell UF524XL

 View more versions of this product

Catalog No. 19-167-305



Explore available promotions

Description

Description

  • Thin design for tactile sensitivity
  • Soft nitrile formulation forms to hands for comfort during extended wear
  • Cobalt blue color
  • Non-sterile
  • Ambidextrous
  • Textured fingertips
  • Beaded cuff
  • Ideal for a variety of markets including healthcare, life science and food processing
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600
No
1.5
Single-use
3.1 mil
Yes
2.4 mil
Powder Free
2.4 mil
Yes
MICROFLEX™ Ultraform™ UF-524
9.1 in.
EN 420:2003 + A1:2009, EN ISO 13485:2012
Healthcare, Laboratory, Industrial
Blue
Partially Textured
0.08 mm
Nitrile
0.06 mm
X-Large
0.06 mm
UF-524-XL
23 MPa
23.1 cm
Videos
SDS
Documents

Documents

Promotions

Promotions