missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SP Scientific Undercounter Glassware Washer DI Rinse Spindle Ready 120V
Designed for ease of operation and flexible loading. The Undercounter Glassware Washer features upper and lower open racks and can accommodate a wide range of requirements.
Supplier: SP Scientific UCWHA20001
Description
- All models feature upper and lower open racks, while spindle rack ready and high performance spindle rack ready models further accommodate a wide range of requirements
- DI rinse models ensure a spotless finish and easily connect to fixed or portable or portable DI water systems
- Equipped with premium features including a soft touch controller, efficient drying, and quiet run cycles, these units are compatible with existing Hotpack racks and accessories
- Engineered for durability and energy efficient operation
- Provide reliable day-in, day-out performance so your laboratory glass is always ready-to-go
- Spindle Ready Unit: Spindles Sold Separately
Specifications
Digital | |
Met Labs | |
24.5 in. | |
88 cm | |
120V plug in | |
60 Hz |
Stainless Steel | |
Washing Lab Glassware | |
63 cm | |
63 cm | |
120 V Plug in |