missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Unisex Cotton Lab Coats
Open cuffs provide comfortable and unrestrictive fit.
Supplier: Fisherbrand™ 19181594
Description
- Made of 100% cotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Straight cuffs
- White
Specifications
General Purpose Lab Coat | |
Unisex | |
White | |
Open | |
Non-sterile | |
Standard Pointed |
Large | |
Cotton | |
Snaps | |
Reusable | |
3 | |
45.7 in. |