missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Owen Mumford™ Unistik™ 3 Dual Single-Use Safety Lancets
For high flow fingersticks and low flow heelsticks
$80.35 - $134.24
Specifications
Color | Blue |
---|---|
Depth (English) | 0.07 in. |
Depth (Metric) | 1.8mm |
Product Type | 3 Dual Single Use Safety Lancet |
Disposable | Single-use |
Description
- Feature 18G needle
- Needle point is hidden before use and automatically retracts after use to avoid accidental needlestick injuries and cross-infection
Specifications
Blue | |
1.8mm | |
Single-use | |
18g |
0.07 in. | |
3 Dual Single Use Safety Lancet | |
Neonatal testing uses | |
200μL |