missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Coplin Staining Jar
This Coplin Staining Jar features a domed and shallow thread screw cap.
Supplier: United Scientific™ 62101PK/12
Description
- Made of polypropylene.
- Can hold 10 slides (1 x 3 in.) back to back.
- The interior is grooved in a way to hold the slides in an erect position.
- With domed, shallow thread screw cap.
Specifications
| White | |
| Polypropylene | |
| Flat | |
| White | |
| Polypropylene | |
| Non-sterile | |
| Coplin Staining Dish | |
| 115 mm | |
| 56 mm |
| Yes | |
| Autoclavable | |
| Ten 1 x 3 in. Slides | |
| Reusable | |
| Chimney | |
| Non-treated | |
| 10 | |
| 4.4 in. |