missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Graduated Polymethylpentene (TPX™) Pitchers with Handle
These polymethylpentene beakers include a handle and easy to read printed graduations.
$269.62 - $269.62
Specifications
Material | PMP |
---|---|
Includes | Spout |
Type | Pitcher |
Autoclavable | Autoclavable |
Disposable | Reusable |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
S07383
|
United Scientific™
EPDP50907 |
5000 mL |
Pack of 2 Each for $269.62
|
|
|||||
Description
High Quality polymethylpentene (PMP) beakers
- Tapered design is convenient for stacking and gripping
- Beakers include pour spout and easy-to-read silk-screened graduations
- Features a comfortable rectangular handle
- Autoclavable
- Available in sizes ranging from 50 to 10,000 mL
Specifications
PMP | |
Pitcher | |
Reusable | |
Silk Screened Print Graduated |
Spout | |
Autoclavable | |
Yes | |
Closed Handle |