missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific Supplies Plain Wire Gauze
Plain Wire Gauze used for general heating purposes in laboratories.
$23.38 - $37.15
Specifications
Ceramic Center | No Ceramic Center |
---|---|
Material | Iron |
Edges | Folded |
Shape | Square |
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
S12869
|
United Scientific Supplies
WGPL55 |
12.7 x 12.7 cm (5 x 5 in.) | 10 Pk. |
Pack of 10 Each for $29.59
|
|
||||
S01296
|
United Scientific™
WGPL44PK12 |
10.1 x 10.1 cm (4 x 4 in.) | 12 Pk. |
Pack of 12 Each for $23.38
|
|
||||
S01295
|
United Scientific™
WGPL66PK12 |
15.2 x 15.2 cm (6 x 6 in.) | 12 Pk. |
Pack of 12 Each for $37.15
|
|
||||
Description
- Iron wire gauze (24 SWG/10 Mesh) with folded edges
- Sold as packs of 10 or 12.
- Available in three different sizes
Specifications
No Ceramic Center | |
Iron | |
Folded | |
Square |