missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ Universal Carousel Pipette Stand
Hold and store pipettes in style with the new Universal Pipette Stand, which holds up to 8 single channel, 4 multi channel, or a combination of both pipettes.
$308.63 - $334.88
Specifications
Certifications/Compliance | None |
---|---|
Autoclavable | Not Autoclavable |
Grip Type | Quick Grip Handle |
Material | ABS |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Description | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Color | Price | Quantity | ||||
03-448-307
|
Heathrow Scientific™
HS120499 |
Upper Holder: Assorted, Lower Holder: Clear | Assorted |
Each for $308.63
|
|
||||
03-448-306
|
Heathrow Scientific™
HS120481 |
Upper Holder: Purple/Clear, Lower Holder: Purple | Purple/Clear |
Each for $320.66
|
|
||||
14-127-550
|
Heathrow Scientific™
HS120480F |
Upper Holder: Blue/Green, Lower Holder: Blue | Blue/Green |
Pack for $334.88
|
|
||||
Description
A sleek and modern design enables this stand to securely hold virtually every known brand of pipette in the marketplace making it truly universal while adding a pop of color to a bench top. Inserts on the upper holders can be added or removed to accommodate the fit of different of pipette widths. One handed removal or replacement of pipettes is made easy with a rotating head and stable weighted base. Moving the stand while keeping pipettes in place is simple with a quick grip handle allowing a user to grab and go. The pipette stand come with additional upper leaves to enable multiple color coding configuration options as well as a change in color to your work space, for a bit more fun.- Ideal for labs that do not wish to be tied into a specific brand of pipette, or already have multiple brands in use
- Weighted base allows for easy removal or replacement of pipettes, with one hand
- Pipettes are held in a vertical position to help prevent contamination
- Conveniently rotate stand head to select or store pipettes
- Quick grip handle to move pipette stand (loaded or unloaded)
- Assorted color options allow for color coding pipette location
- The unit is not autoclavable but can be cleaned with soap/water or common laboratory disinfectants
- Made of ABS (Acrylonitrile Butadiene Styrene)
- US Patent Pending
Specifications
None | |
Quick Grip Handle | |
Non-sterile | |
Pipettes, Liquid Handling | |
Upper and Lower Holders | |
1 Ea. | |
Base: 6.2 in., Top: 9 x 16.1 in. (15.8 x 22.9 x 40.8 cm) | |
16.1 in. | |
2.55 lb. |
Not Autoclavable | |
ABS | |
Pipette Stand | |
Centrifuge | |
Carton | |
1 year | |
Base: 15.8 cm; Top: 22.9 cm | |
40.8 cm | |
1.15 kg |