missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Universal Carousel Pipette Stand
Stylish Universal Carousel Pipette Stand holds and stores up to 8-single channel, 4-multi channel, or a combination of both pipettes.
$290.84 - $3490.22
Specifications
Product Type | Pipette Stand |
---|---|
Includes | One Pipette Rack |
Autoclavable | Not Autoclavable |
Holds | Single-channel Pipettes (8) or Multi-channel Pipettes (4) |
Material | ABS |
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
01-670-456
|
Fisherbrand™
120480F2 |
Blue, Green |
Each for $290.84
Case of 12 Each for $3,490.08
|
|
||||||
01-670-450
|
Fisherbrand™
120481F2 |
Purple, White |
Each for $290.84
Case of 12 Each for $3,490.08
|
|
||||||
01-670-447
|
Fisherbrand™
120499F2 |
Assorted |
Case of 12 Each for $3,490.22
|
|
||||||
Description
- Sleek and modern design enables this stand to securely hold virtually every known brand of pipette in the marketplace making it truly universal while adding a pop of color to a bench top
- Inserts on the upper holders can be added or removed to accommodate the fit of different pipette widths
- One handed removal or replacement of pipettes is made easy with a rotating head and stable weighted base
- Moving the stand while keeping pipettes in place is simple with a quick grip handle allowing a user to grab and go
- Patent pending design enables this stand to securely hold virtually every known brand of pipette in the marketplace
- Assorted color inserts allow for color coding configurations
Specifications
Pipette Stand | |
Not Autoclavable | |
ABS | |
Vertical | |
No | |
Single and multi-channel pipettes | |
6.2 in. | |
16 in. |
One Pipette Rack | |
Single-channel Pipettes (8) or Multi-channel Pipettes (4) | |
1 | |
None | |
Non-sterile | |
15.9 cm Base | |
22.9 cm |