missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco Universal Hydraulic Base Stand

Universal Hydraulic Base Stands offer the flexibility to adjust the work surface infinitely from 28 to 40 inches. Programmable features include four memory positions as well as upper and lower travel stop positions.

Supplier:  Labconco 5181500

 View more versions of this product

Catalog No. 17-200-211


Explore available promotions

Description

Description

  • Support loads up to 1,000 lbs. (454 kg)
  • Durable epoxy-coated Optic White steel frame
  • Working heighs of 28 to 40 in.
  • Four user-programmable memory positions
  • Front-accessible controls that are right or left side compatible
  • Programmable safety stops to limit upper and lower travel ranges
  • Fixed Leveling Feet
Specifications

Specifications

Enclosures
Hydraulic Base Stand
5 ft.
Casters
115 V
Videos
SDS
Documents

Documents

Promotions

Promotions