missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Universal Linear Pipette Stand
Convenient pipette storage.
Supplier: Corning™ 6066
Description
Corning™ universal linear stand for four pipettors, (four single-channel, maximum of two 8-channel or 12-channel pipettors)
Specifications
Pipette Stand | |
Orange | |
POM | |
Non-sterile | |
Case of 1 | |
11 cm |
Not Autoclavable | |
Single-channel Pipettes (4) or Multi-channel Pipettes (2) | |
4 | |
Pipettes | |
30.6 cm | |
23.8 cm |