missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Universal Valve Lockout Devices
Lock out large levers, T handles, and other hard-to-secure mechanical devices. Brady Universal Valve Lockout Devices are made of rugged industrial-grade steel and nylon for extra impact and chemical resistance.
Supplier: Brady™ 51394
Description
- Open ended clamp fits over most closed rings, wide handles
- Cable attachment: 1/8 in. nonconductive rustproof sheathed metal
- Small: for handle widths up to 1 in. (max handle thickness 0.6 in.)
- Large: for handle widths up to 1.6 in. (max handle thickness 1.1 in.)
Specifications
Small Universal Valve Lockout | |
Steel | |
With 1/8 in. nonconductive rustproof sheathed metal | |
Handle widths up to 1 in. |