missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Urine Collection Tubes
For collection and transport of urine specimens
$43.97 - $1,283.21
Specifications
| Product Type | Urine Tube |
|---|---|
| Closure Color | Yellow |
| Closure Type | Stopper |
| Material | PET |
| Bottom Shape | Round |
| Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Price | Quantity | ||||
|
22-040-124
|
Greiner Bio-One
455028 |
0.31 oz. | 9.5 mL |
N/A
|
|
||||
|
22-040-126
|
Greiner Bio-One
456007 |
0.1 oz. | 6.5 mL |
N/A
|
|
||||
|
22-040-123
|
Greiner Bio-One
455007 |
0.35 oz. | 10.5 mL |
N/A
|
|
||||
Description
- Sterile, leak-proof tubes made of clear, unbreakable disposable plastic
- Pre-defined vacuum for exact draw volumes
- Use tubes with round bottoms for chemical analyses; conical bottom tubes for microscopic examination of urine sediment
- Use tubes with boric acid preservative for specimens tested for an otherwise unstable analyte or specimens for microbiological studies (stable up to 24 hours)
Tubes with preservatives should be inverted 6-8 times following collection in order to achieve homogenous mixing
Specifications
| Urine Tube | |
| Stopper | |
| Round | |
| For microscopic examination of Urine sediment |
| Yellow | |
| PET | |
| CE | |
| 4°C to 25°C |