missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Rubbermaid™ Utility Cart

Versatile, functional cart for easy transport

Supplier:  Rubbermaid™ 342488E

Catalog No. S94862


Explore available promotions

Description

Description

  • Load capacity: 200 lb. (91kg)
  • Versatile cart with quiet casters and plastic construction help to eliminate noise
  • User-friendly, easy-to-grip handles
  • Easy to clean smooth surfaces
  • Large 4 in. dia. (10.2cm) nonmarking swivel casters
  • Features attractive brushed aluminum uprights, three shelves, and two convenient handles

Order Info

L x W x H: 33.63 x 18.63 x 37.75 in. (85.4 x 47.3 x 95.9cm). Color: Platinum

Specifications

Specifications

Utility Cart
67 lb.
33.63 x 18.63 x 37.75 in. (85.4 x 47.3 x 95.9 cm)
37.75 in.
Brushed Aluminum uprights, large 4 in. dia. non-marking swivel casters, 2 easy-to-grip handles
85.4 cm
90.7 kg
4
Swivel casters
47.3 cm
30.4 kg
Platinum
Versatile and functional for easy transport
95.9 cm
33.63 in.
200 lb.
Plastic
3
18.63 in.
SDS
Documents

Documents

Promotions

Promotions