missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
UVP UV Light Converter Plates
Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.
$1212.33 - $1453.96
Catalog Number | Mfr. No. | Filtration Area (English) | For Use With (Application) | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filtration Area (English) | For Use With (Application) | Model | Price | Quantity | |||
UVP38019101
|
UVP
38019101 |
8.26 x 10.23 in. | Convert 302nm UV to white light | UV to White Light Converter Plates |
Each for $1,212.33
|
|
|||
UVP38019102
|
UVP
38019102 |
7.87 x 15.74 in. | Convert 302nm UV to white light | UV to White Light Converter Plates |
Each for $1,453.96
|
|
|||
38-019-104
|
UVP
38019104 |
9.8 x 10.2 in. | Convert 302nm UV to white light | UV to White Light Converter Plates |
Each for $1,264.63
|
|
|||
UVP38020001
|
UVP
38020001 |
8.26 x 10.23 in. | Convert 302nm UV to 460 to 470nm blue light | Visi-Blue Converter Plates |
Each for $1,365.95
|
|
|||
UVP38020004
|
UVP
38020004 |
9.8 x 10.2 in. | Convert 302nm UV to 480nm blue light | Visi-Blue Converter Plates |
Each for $1,409.09
|
|
|||
Description
- White light plates convert UV to white light for viewing protein gels, coomassie blue stained or silver stained media; Uniquely phosphored glass assembly (patent pending) converts the UV radiation via a white diffuser
- Visi-Blue™ plates convert UV to 460-470nm for viewing GFP stains
- Scratch-resistant glass is mounted in a metal housing for durability
- Rubber seal stops the plate from sliding
- Handles are situated on two sides of the plate for easy handling
- Several standard plate sizes are available
- Variety of wavelengths for gel documentation, gel excitation and gel imaging
Specifications
Converter Plate |