Learn More
UVP Benchtop UV Transilluminators: 3UV
New design features upgraded components for increased efficiency, performance and functionality
Supplier: UVP 95041401
Alert:
Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Includes: UVG 5000 hour long-life filter and hinged UV blocking cover with adjustable height
Description
Compact, eight-watt model with three UV wavelengths and choice of filter sizes. Lightweight, portable.
- High UV output and intensity with no light flicker
- Universal power supply with fast lamp startup
- Reduced electrical consumption
- Improved gel visualization and gel documentation
Order Info
Dimensions (including cover): 5H x 14W x 11.25 in. D (12.7 x 35.6 x 28.6cm) (3UV models have additional 0.4 in. on the height)
Certifications
100-115V models are CSA approved.
230V models are available.
Specifications
35.6 cm | |
CSA | |
27.9 cm | |
Benchtop UV Transilluminator | |
Gel electrophoresis, DNA fluorescence, protein fluorescence | |
UVG 5000 hours long-life filter, hinged UV blocking cover | |
8 w | |
100/115 V 60 Hz | |
60 Hz | |
UV |
13.7 cm | |
11 in. | |
5.4 in. | |
14 in. | |
8.26 x 10.23 in. | |
4.0 | |
21 x 26 cm | |
100/115 V | |
254/302/365 nm |