missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP Compact and Handheld UV Lamps

Essential multipurpose UV lamps for laboratory use

Supplier:  UVP 95000505

 View more versions of this product

Catalog No. UVP95000505


Explore available promotions

Description

Description

Essential multipurpose UV lamps for laboratory use

Choice of 6w handheld or 4w compact UV lamps.

Handheld UV Lamps

  • Uniquely designed with an ergonomic handle
  • Lightweight 6w lamp for easy handling
  • Durable plastic housing
  • Models available with shortwave, longwave UV or a combination shortwave/longwave version
  • Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x H: 14.9 × 3.2 × 2.5 in. (378 × 81 × 64mm)
Compact Lamps
  • Lightweight 4w lamps fit comfortably in the hand
  • Available models include 254nm shortwave, 365nm longwave or a combination shortwave/longwave version
  • Shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x D: 7.8 × 2.8 × 2.1 in. (198 × 71 × 53mm)

Bacterial identification, specimen staining, titration processes, thin layer chromatography, sterilization and visualization of DNA and RNA, and fluorescence of other materials

Order Info

Replacement tubes available for all models.

Certifications

ETL/ETLc or CE certified

† Relative intensity at 3 in. (7.6cm).

Specifications

Specifications

Handheld UV Lamp
6 W
Plastic
6 W, 115 V, 60 Hz
63.5 mm
14.9 in.
1290/950 μW/cm2
1 Ea.
81.28 mm
115 V
365/254 nm
14.9 x 3.2 x 2.5 in. (378.46 x 81.28 x 63.5 mm)
2.5 in.
60 Hz
378.46 mm
UVGL-55
3.2 in.
Videos
SDS
Documents

Documents

Promotions

Promotions