missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP Mini Chromato-Vue™ Viewing Cabinets

Provides a compact darkroom environment for viewing materials. UVP™ Mini Chromato-Vue™ Viewing Cabinets include a contrast control filter that absorbs UV energy to protect the eyes.

Supplier:  UVP 95007202

 View more versions of this product

Catalog No. UVP95007202


Explore available promotions

Description

Description

  • Each cabinet is designed to be used with specific UVP lamp models, which fit snugly on top of the cabinet
  • Mini viewing cabinets are constructed with a metal base and plastic top
  • The bottom panel of the cabinet is removable
  • A contrast control filter absorbs UV energy to protect the eyes
  • Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
  • Lightweight access curtain (Cat. No. UVP72-0001-01) blocks out external light from the cabinet interior

C-10P: Acommodates rechargeable lamps
C-10: To be used with compact and handheld UV lamps
C-10E4: Designed for use with the 4-watt EL Series lamps
C-10E6: Designed for use with the 6-watt EL Series lamps
C-15G: Combines the C-10 cabinet with the UVGL-58 multi-band shortwave/longwave handheld Lamp to provide a self-contained illumination system

Applications:

Mineralogy, Lab fluorescence, Sterilization, Field investigation

Specifications

Specifications

229mm
305mm
C-10P
Portable Viewing Cabinet
Rechargeable Lamps
267mm
for viewing materials
Videos
SDS
Documents

Documents

Promotions

Promotions