missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
UVP Mini Chromato-Vue™ Viewing Cabinets
Provides a compact darkroom environment for viewing materials. UVP™ Mini Chromato-Vue™ Viewing Cabinets include a contrast control filter that absorbs UV energy to protect the eyes.
Supplier: UVP 95007206
Description
- Each cabinet is designed to be used with specific UVP lamp models, which fit snugly on top of the cabinet
- Mini viewing cabinets are constructed with a metal base and plastic top
- The bottom panel of the cabinet is removable
- A contrast control filter absorbs UV energy to protect the eyes
- Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
- Lightweight access curtain (Cat. No. UVP72-0001-01) blocks out external light from the cabinet interior
C-10P: Acommodates rechargeable lamps
C-10: To be used with compact and handheld UV lamps
C-10E4: Designed for use with the 4-watt EL Series lamps
C-10E6: Designed for use with the 6-watt EL Series lamps
C-15G: Combines the C-10 cabinet with the UVGL-58 multi-band shortwave/longwave handheld Lamp to provide a self-contained illumination system
Applications:
Mineralogy, Lab fluorescence, Sterilization, Field investigation
Specifications
229mm | |
305mm | |
C-15G | |
Cabinet with lamp |
6 watt, SW and LW, 115V | |
267mm | |
for viewing materials |