missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP MultiDoc-It™ Imaging Systems

Combines digital color camera, darkroom enclosure and transilluminator for digital imaging of gels, plates, and membranes in multiple-user laboratories

Supplier:  UVP 97019204

 View more versions of this product

Catalog No. UVP97019204

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Requires : Computer for imaging and camera control. USB port required for camera connection; CD-ROM drive required for loading software; Windows™ 98SE, ME, XP or 200 operating system.

Description

Description

  • Uses your existing computer running capture software on supplied CD
  • High resolution images with low-light capability
CCD Camera and Capture Software
  • Software enables acquisition, camera control, enhancement, annotation and archiving of digital image; compatible with Windows™ 98SE, ME, XP, 2000
  • DigiCam 110 digital color camera, 5.1 megapixel resolution, 4:1 zoom lens; max. Field of View, 29.5 × 22.2cm
  • Apertures from f/2.8 to f/8.0; automatic or manual focus and exposure; 1/4000 to 16 seconds exposure times
  • Focusing ranges: normal, 8 to 31 in. (0.2m to 0.8m); close-up, 1 to 8 in. (0.03m to 0.2m)
  • UVP filter and diopter included
  • Resolution settings from 640 × 480 to 2592 × 1944; interpolated print resolution to 3264 × 2448
  • High or low image compression with multiple file formats: jpeg, bmp, tif, gif, tga, png
  • USB interface; operates on Li-Ion battery; with charger and AC power supply
  • Additional functions available when software is not in use: multi-mode exposure controls, color LCD monitor, variable shutter speeds, flash controls, Smart Memory Card, utility and photo software and more
  • Camera measures 4 3/8 × 3 × 2 3/4 in. (109.2 × 76.2 × 68.6mm); weight, 11 oz. (307g)
Darkroom
  • Sturdy enclosure provides a darkroom environment and protects the camera
  • Full-access door; built-in overhead white light
  • Safety interlock turns UV off when door is open
  • Viewer window for inspecting gels without opening the door

Specifications

Specifications

115V
302nm
MultiDoc-It Imaging System (3 door)
M-20
Fluorescent and Colorimetric Imaging
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions