missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP PL Series Ultraviolet Lamps

Portable/rechargeable six watt UV lamps with built-in lead acid battery for both longwave or shortwave UV models

Supplier:  UVP 95018101

 View more versions of this product

Catalog No. UVP95018101


Explore available promotions

Description

Description

  • Rechargeable Lamps have two tubes for added UV intensity
  • Rechargeable lamps are equipped with an internal gel-based, lead-acid battery which can be charged for field operation from a standard wall outlet
  • A 12V adapter is available for operating the lamp from a car cigarette lighter

Model UVSL-26P: Can operate with both longwave and shortwave on at the same time

Field inspections, Lapidary

Specifications

Specifications

Portable and Rechargeable UV Lamp
115 V
365/254 nm
Field inspections, lapidary
140 mm
249 mm
1 Ea.
76 mm
UV-A, UV-C
6 W
5.5 x 3 x 9.8 in. (249 x 76 x 140 mm)
9.8 in.
5.5 in.
UVSL-26P
3 in.
Videos
SDS
Documents

Documents

Promotions

Promotions