missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP Portable UV Lamps

Designed with wraparound handle which comfortably balances the lamp in the user's hand.

Supplier:  UVP 95000902

 View more versions of this product

Catalog No. UVP95000902


Explore available promotions

Requires : Operate on two 6V standard or rechargeable batteries (not included).

Description

Description

Use one ultraviolet tube—midrange, longwave or shortwave. Designed with wraparound handle which comfortably balances the lamp in the user's hand. With built-in flashlight. Dimensions: 9 1/2L × 21 3/16W × 9 3/8 in.H (24 × 7.1 × 23.8cm). 6w replacement tubes available.

Order Info

Multiband Model 11-990-64 includes sliding wavelength selector.

Specifications

Specifications

UV Lamp
115 V
254 nm
Plastic
Field inspections, lapidary
238 mm
9.5 in.
UVG-47 Lamp
2.8 in.
UV-C
6 W
6V Battery
9.5 x 2.8 x 9.4 in. (241 x 71 x 238 mm)
9.4 in.
UVG-47 housing and 6 W tube
241 mm
1 Ea.
71 mm
Videos
SDS
Documents

Documents

Promotions

Promotions